Spesifikasi
| Bore Diameter (D) (mm) | 50 |
|---|---|
| Outside Diameter (DSP) (mm) | 110 |
| Locking Collar Total Width (B1) (mm) | 66.75 |
| Fatigue Load Limit, Radial (Cur) (N) | 1800 |
| Basic Dynamic Load Rating, Radial (Cr) (N) | 62K |
| Basic Static Load Rating, Radial (C0r) (N) | 38K |
| Calculation Factor (f0) | 13.1 |
| Distance Raceway (S) (mm) | 24.6 |
| Outside Diameter Locking Collar/Locknut (d3) (mm) | 75.8 |
| Rib Diameter Inner Ring (d1) (mm) | 68.8 |
| Width B (mm) | 49.2 |
| Width Outer Ring C (mm) | 29 |
| Width of Flats (W) (mm) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Radial insert ball bearings NE..-KRR-B, spherical outer ring, location by eccentric locking collar, R seals on both sides
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































