Spesifikasi
| Inner Ring Width Lower Tolerance (mm) | -0.25 |
|---|---|
| Inner Ring Width Upper Tolerance (mm) | 0.25 |
| Outside Diameter Bearing Pot Lower Tolerance (mm) | -0.01 |
| Outside Diameter Bearing Pot Upper Tolerance (mm) | 0.03 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Angular contact ball bearing units ZKLR..-2Z, double direction, for screw mounting, gap seals on both sides
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































