Spesifikasi
| Outside Diameter (DSP) (mm) | 47 |
|---|---|
| Basic Dynamic Load Rating, Radial (Cr) (N) | 13600 |
| Rib Diameter Inner Ring (d1) (mm) | 28.7 |
| Calculation Factor (f0) | 13.1 |
| Basic Static Load Rating, Radial (C0r) (N) | 6600 |
| Maximum Distance Hexagonal Bore (F) (mm) | 20.2 |
| Radius Hexagonal Bore (r) (mm) | 0.13 |
| Width Across Flats Lower Tolerance (mm) | 0.05 |
| Width Across Flats Upper Tolerance (mm) | 0.15 |
| Width B (mm) | 17.7 |
| Width Outer Ring C (mm) | 14 |
| Width of Flats (d) (mm) | 17 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Self-aligning deep groove ball bearings SK..-KRR-B, spherical outer ring, inner ring with hexagonal bore, R seals on both sides
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































