INA Radial Roller Bearing RNAO Type

Sebelum PPN:
Rp92.900
Spesifikasi
Basic Dynamic Load Rating, Radial (Cr) (N)2600
Basic Static Load Rating, Radial (C0r) (N)2280
Fatigue Load Limit, Radial (Cur) (N)290
Limiting Speed for Grease Lubrication (rpm)21900 (nG Grease)
Limiting Speed nG (rpm)36500
Maximum Operating Temperature (Tmax) (°C)120
Maximum Recess Radius (ra max) (mm)0.3
Minimum Operating Temperature (Tmin) (°C)-30
Minimum chamfer dimension rmin (mm)0.3
Outside Diameter D (mm)13
Raceway Diameter Outer Ring E (mm)9
Reference Speed (n ϑr) (1/minute)48500
Shoulder Diameter Axial Guidance Nk/Housing (Db) (mm)6.3
Shoulder Diameter Axial Guidance Nk/Shaft (db) (mm)8.7
Shoulder Diameter Outer Ring (Da) (mm)9.3
Under Roller Diameter (Fw) (mm)6
Width B (mm)8
Width Outer Ring C (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial roller bearing RNAO..-TV
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan