Sebelum PPN:
Rp1.299.900 - Rp1.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimension JB (mm) | 59 |
|---|---|
| Dimension G3 (mm) | M6 |
| Dimension H2 (mm) | 20.5 |
| Dimension H2 Tol | 0.3 |
| Dimension H3 (mm) | 14 |
| Dimension JB Tol | -0.2 |
| Dimension JB1 (mm) | 54 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
open carriage, standard design, clearance-free
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































