Spesifikasi
| Upper Tolerance (Tol H2) | +0.15 |
|---|---|
| Lower Tolerance (Tol H2) | -0.15 |
| Tolerance (Tol JB) | ±0.2 |
| Mounting Dimension (N3) (mm) | 22 |
| Size Thread Fixing Screws Above (K5) | M10 |
| Width Across Flats 2 (W) (mm) | 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































