Spesifikasi
| Bore Diameter Housing Washer (D1) (mm) | 102 |
|---|---|
| Width Outer Ring (B) (mm) | 7 |
| Minimum chamfer dimension rmin (mm) | 1 |
| Outside Diameter D (mm) | 135 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































