Spesifikasi
| Height Housing (A) (mm) | 30.2 |
|---|---|
| Shoulder Diameter Housing (V) (mm) | 125 |
| Connection Thread For Lubrication (Q) | M6 |
| Outside Diameter Locking Device (d3) (mm) | 69 |
| Basic Dynamic Load Rating, Radial (Cr) (N) | 37500 |
| Basic Static Load Rating, Radial (C0r) (N) | 23200 |
| Bore Diameter (D) (mm) | 50 |
| Distance Fixing Bore (J) (mm) | 111 |
| Distance Raceway (A2) (mm) | 19.2 |
| Fatigue Load Limit, Radial (Cur) (N) | 1090 |
| Fixing Bore (N) (mm) | 14 |
| Flange Width (L) (mm) | 143 |
| Housing | CF10 |
| Maximum Operating Temperature (Tmax) (°C) | 120 |
| Minimum Operating Temperature (Tmin) (°C) | -20 |
| Number of Housings | 1 |
| Number of Screwing Holes (n) | 4 |
| Thickness of Flange (A1) (mm) | 13 |
| Total Height Unit (U) (mm) | 52 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Housing units PCF, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































