Spesifikasi
| Bore Diameter (D) (mm) | 60 |
|---|---|
| Sealing Total Width (C2) (mm) | 30 |
| Basic Dynamic Load Rating, Radial (Cr) (N) | 52K |
| Basic Static Load Rating, Radial (C0r) (N) | 36K |
| Calculation Factor (f0) | 14.3 |
| Outside Diameter D (mm) | 110 |
| Outside Diameter Seal (D1) (mm) | 94.7 |
| Rib Diameter Inner Ring (d1) (mm) | 76.5 |
| Width B (mm) | 36 |
| Width Outer Ring C (mm) | 22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































