INA Bush EGBZ Type

Sebelum PPN:
Rp29.900
Spesifikasi
Outside Diameter, Lower Tolerance (Do UT) (mm)0.03
Wall Thickness, Lower Tolerance (s3 UT) (mm)-0.02
Chamfer Angle Outside Diameter (f) (°)20
Outer Chamfer (f) (mm)0.6
Inner Edge Break, Max. (Fi max) (mm)-0.6
Inner Edge Break, Min. (Fi min) (mm)-0.1
Basic Dynamic Load Rating, Radial (Cr) (N)22600
Basic Static Load Rating, Radial (C0r) (N)40300
Inner Diameter (di) (mm)12.7
Maximum Operating Temperature (Tmax) (°C)280
Minimum Operating Temperature (Tmin) (°C)-200
Outer Diameter do (mm)15.082
Outside Diameter, Upper Tolerance (Do OT) (mm)0.065
Wall Thickness (s3) (mm)1
Wall Thickness, Upper Tolerance (s3 OT) (mm)0.005
Width B (mm)12.7
Width, Lower Tolerance (BUT) (mm)-0.25
Width, Upper Tolerance (BOT) (mm)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal/polymer composite plain bush, maintenance-free, with steel backing, inch size
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan