Spesifikasi
| Inner Diameter, Upper Tolerance (Di OT) (mm) | 0.25 |
|---|---|
| Outside Diameter, Lower Tolerance (Do UT) (mm) | -0.25 |
| Wall Thickness, Lower Tolerance (s3 UT) (mm) | -0.05 |
| Maximum Operating Temperature (Tmax) (°C) | 280 |
| Minimum Operating Temperature (Tmin) (°C) | -200 |
| Mounting Dimension, Upper Tolerance (ta OT) (mm) | 0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with steel backing
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































