Spesifikasi
| Dimension A3 (mm) | 33.4 |
|---|---|
| Dimension A4 (mm) | 22.3 |
| Dimension A6 (mm) | 16 |
| Dimension H1 (mm) | 21.3 |
| Dimensions jL (mm) | 40 |
| Dimension K4 (mm) | M3 |
| Compatible With The Following Carriage | LFCL42 |
| Compatible With The Following Track Roller | LFR5201 |
| Dimension B (mm) | 43.3 |
| Dimension L (mm) | 56 |
| Dimension LTol | -0.1 |
| Dimension N1 (mm) | 20 |
| Dimension N1 Tol | 0.1 |
| Dimension N2 (mm) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lubrication and wiper units for LFR
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































