Spesifikasi
| Inner Diameter (mm) | 45 |
|---|---|
| Outer Diameter (mm) | 75 |
| Width (mm) | 19 |
| SVHC | No SVHC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- The photo is only a reference (illustration) according to its function- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ulasan Produk
Tidak ada ulasan




















































































































































