Non Brand Compact Liquid-in-Glass Pocket Thermometer
#Grup produk P109983615
Spesifikasi
UNSPSC | 41112213 |
---|---|
Accuracy | ±2% |
Construction | Glass |
Fluid | Red Kerosene |
Fluid Color | Red |
Fluid Material | Kerosene |
Food Safe | No |
Graduations (°F) | 2 |
Immersion Depth (mm) | 13 |
Immersion Type | Full Immersion |
Includes Sheath | Yes |
Overall Length (inch) | 6.25 |
Scale | Fahrenheit |
Scale Type | Liquid-in-Glass |
Thermometer Color | Blue |
Thermometer Type | Pocket Glass Thermometer |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Compact liquid-in-glass pocket thermometers are filled with nontoxic liquid that reacts to changes in temperatures. They are portable and commonly used for field studies, waste-water treatment measurement, and for taking general temperature readings.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Pocket Liquid In Glass Thermometer Full Immersion 0 Degrees to 220 Degrees F Fahrenheit Immersion Depth 13 mm Red Kerosene Graduations 2 Degrees F Overall Length 6.25 in Pocket Glass ThermometerUlasan Produk
Tidak ada ulasan