TRUE TEMPER Wheelbarrow Tire
#Grup produk P109956383
Spesifikasi
| UNSPSC | 31162702 |
|---|---|
| Fits | Universal 6 in Ball Bearing Hub |
| Outside Diameter (inch) | 16 |
| Tire Material | Foam; Rubber |
| Tire Rim Diameter (inch) | 8 |
| Tire Thickness (inch) | 4 |
| Tire Width (inch) | 3 3/4 |
| Tread | Knobby |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Solid 3-3/4" Wheelbarrow Tires help eliminate changing flat wheelbarrow tires. These rubber-skinned foam rubber wheels fit a universal 6" ball bearing hub on any wheelbarrow. Select Knobby Tread for deeper traction for maximum contact.Ribbed Tread provides positive steering on hard-packed surfaces.
Feature
Wheelbarrow Tire Knobby Tread Outside Dia 16 in Tire Material Foam Rubber Tire Rim Dia 8 in Tire Width 3 3/4 in Tire Thickness 4 in Fits Universal 6 in Ball Bearing HubUlasan Produk
Tidak ada ulasan




















































































































































