FALLTECH Tool Tether

Sebelum PPN:
Rp839.900 - Rp1.599.900
Spesifikasi
ColorBlack; Blue

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elastic tool tethers (sometimes called bungees) absorb shock and prevent dropped tools from falling onto workers below. One end of the tether connects to the tool and the other end attaches to a fall harness or other anchor point.
Feature
Tool Lanyard Color Blue Anchorage End Connection Carabiner Anchorage End Material Steel For Tool Type Hand Tools Power Tools Maximum Working Length 43 in Tool End Connection Carabiner Hardware Material Steel Tether Style Elastic Tethering Component Tether Weight Capacity 15 lb

Ulasan Produk

Tidak ada ulasan