CORONA Soil Prob
#Grup produk P109909048
Spesifikasi
UNSPSC | 41113910 |
---|---|
Handle Type | Straight w/T Grip |
Shaft Length (inch) | 48 |
Shaft Material | Steel |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
These soil probes are designed to help locate buried tanks and pipe. Each features a ½â€-dia. fiberglass shaft with a metal tip. The nonconductive, shock resistant probes can also help to locate underground conduit.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Probe with Grip Shaft Length 48 in Shaft Material Steel Handle Type Straight w/T GripUlasan Produk
Tidak ada ulasan