RAZOR-BACK Sod Cutter

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC27112203
ApplicationRazor-Back Turf Edger is Designed to Cut Back Grass or Sod That Grows Over The Edges of Flower Beds and Sidewalks. It's Built for Strength and Durability and Can Even Be Used In Hard, Rocky Soil
Blade EdgeHalf-Moon
Blade Length (inch)6
Blade MaterialSteel
Blade Width (inch)9
Handle Length (inch)48
Handle MaterialWood
Handle TypeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hand tools are designed to be used for cutting and lifting sod. They can also help to move sod, dig trenches, and clear grassy areas for new projects.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Turf Edger Handle Type Straight Handle Material Wood Handle Length 48 in Blade Width 9 in Blade Length 6 in Blade Material Steel Blade Edge Half-Moon Application Razor-Back Turf Edger is Designed to Cut Back Grass or Sod That Grows Over The Edges of Flower Beds and Sidewalks. It s Built for Strength and Durability and Can Even Be Used In Hard Rocky Soil

Ulasan Produk

Tidak ada ulasan

Halaman Terkait