SUNCAST Snow Shovel and Snow Pusher
#Grup produk P109905945
Spesifikasi
UNSPSC | 27112004 |
---|---|
Blade Height (inch) | 13 |
Blade Material | Plastic |
Blade Width (inch) | 11 |
Handle Grip | D-Grip |
Handle Length (inch) | 36 |
Handle Material | Steel |
Handle Type | Ergonomic |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Clear snow out of your way quickly and efficiently with these shovels that feature sturdy handles and durable construction.
Feature
Snow Shovel Blade Material Plastic Blade Width 11 in Blade Height 13 in Handle Length 36 in Handle Type Ergonomic Handle Material Steel D-Grip Weight 2 lb Snow ShovelUlasan Produk
Tidak ada ulasan