ABILITY ONE Snow Shovel and Snow Pusher

Sebelum PPN:
Rp1.999.900 - Rp2.099.900
Spesifikasi
UNSPSC27112004
Handle GripD-Grip
Handle MaterialFiberglass
Handle TypeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Move snow out of your way and to the side with these durable snow pushers. They feature handles that can be used while you are standing up straight, putting less stress on your back.
Feature
Snow Pusher Blade Material ABS Blade Width 24 3/8 in Blade Height 12 in Handle Length 45 in Handle Type Straight Handle Material Fiberglass D-Grip Weight 4 lb Snow Pusher

Ulasan Produk

Tidak ada ulasan