TRUE TEMPER Scoop Shovel
#Grup produk P109886604
Spesifikasi
UNSPSC | 27112004 |
---|---|
Blade Length (inch) | 17 3/4 |
Blade Material | Poly |
Blade Type | #10 |
Blade Width (inch) | 14 1/4 |
Color | Natural |
Handle Length (inch) | 48 |
Handle Material | Hardwood |
Handle Type | Straight |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Grain Scoop Handle Length 48 in Handle Type Straight Handle Material Hardwood Poly Blade Material Blade Type #10 Blade Width 14 1/4 in Blade Length 17 3/4 in Color NaturalUlasan Produk
Tidak ada ulasan