REMCO Scoop Shovel
#Grup produk P109886400
Sebelum PPN:
Rp1.199.900 - Rp1.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
UNSPSC | 27112004 |
---|---|
Metal Detectable | No |
Type | Nonsparking, Chemical/Corrosion Resistant |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Industrial Shovel Non-sparking Chemical/Corrosion Resistant Blade Width 10-1/2 in Blade Length 14 in Overall Length 44 in Blade Type Square Point Blade Material Polypropylene Handle Type D-Handle Handle Material Polypropylene 2-Piece Design Green Anti-static Agent in Blade Disassembles For Storage With Locking Mechanism Working Temp -22 To 176 Degrees F For Spill Kits Hazmat Response Industrial Applications Material Handling and Environmental Clean-upUlasan Produk
Tidak ada ulasan