RAZOR-BACK Roofing Shovel
#Grup produk P109879774
Spesifikasi
UNSPSC | 27112004 |
---|---|
Blade Length (inch) | 9 |
Blade Material | Steel |
Blade Type | Notched-Edge |
Blade Width (inch) | 4 1/2 |
Gauge (ga) | 10 |
Handle Length (inch) | 47 1/4 |
Handle Material | Fiberglass |
Handle Type | Straight |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Roof Shovel Handle Length 47 1/4 in Handle Type Straight Handle Material Fiberglass Blade Width 4 1/2 in Blade Length 9 in Blade Type Notched-Edge 10 ga SteelUlasan Produk
Tidak ada ulasan