SEYMOUR MIDWEST RAKE Roof Rake
#Grup produk P109879756
Sebelum PPN:
Rp2.999.900 - Rp3.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
UNSPSC | 27112003 |
---|---|
Blade Material | Aluminium |
Handle Length (ft) | 16 |
Handle Material | Aluminium |
Handle Type | Telescoping |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Essential tools for substantial snowfall, these roof rakes help to prevent structural collapse and water damage by reducing weight and snow buildup. In clearing snow off rooftops and sides of buildings, they also help to keep gutters from becoming clogged and weighed down, which minimizes icicle formation and gutter damage.
Feature
Snow Roof Rake Blade Material Aluminum Blade Width 22 in Blade Height 4 5/8 in Handle Length 16 ft Handle Type Telescoping Handle Material Aluminum Weight 4 lb 10 ozUlasan Produk
Tidak ada ulasan