SEYMOUR MIDWEST RAKE Road & Asphalt Rake
#Grup produk P109878173
Spesifikasi
| UNSPSC | 22101605 |
|---|---|
| Handle Length (inch) | 66 |
| Handle Material | Aluminium |
| Handle Type | Aluminium |
| Length of Tines | 1 |
| Number of Tines | 20 |
| Overall Width of Tines (inch) | 30 |
| Tine Material | Aluminium |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Asphalt Lute Tine Material Aluminum Length of Tines 1 in Overall Width of Tines 30 in Number of Tines 20 Handle Material Aluminum Handle Length 66 in Handle Type Aluminum Features Powder Coated Handle Reinforced Head Connection Wrap-Around BracingUlasan Produk
Tidak ada ulasan




















































































































































