RAZOR-BACK Road & Asphalt Rake
#Grup produk P109878155
Spesifikasi
| UNSPSC | 22101605 |
|---|---|
| Handle Length (inch) | 36 |
| Handle Material | Aluminium |
| Handle Type | Aluminium |
| Length of Tines | 1 |
| Number of Tines | 24 |
| Overall Width of Tines (inch) | 36 |
| Tine Material | Aluminium |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Asphalt Lute Tine Material Aluminum Length of Tines 1 in Overall Width of Tines 36 in Number of Tines 24 Handle Material Aluminum Handle Length 36 in Handle Type Aluminum Features Razor-Back Contractor Lute is Designed with A Wide Head to Level Quickly and Smoothly. The 36 in Aluminum Head Is Light Weight Despite Its Size. It is A Heavy-Duty Lute That is Great for Contractor and Professional Use As Well As HomeownersUlasan Produk
Tidak ada ulasan




















































































































































