Spesifikasi
| UNSPSC | 27112003 |
|---|---|
| Handle Length (inch) | 48 |
| Handle Material | Wood |
| Handle Type | Straight |
| Length of Tines (inch) | 2 1/2 |
| Number of Tines | 30 |
| Overall Width of Tines (inch) | 30 |
| Tine Material | Poly |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Shrub Rake Tine Material Poly Length of Tines 1 1/2 in Overall Width of Tines 8 in Number of Tines 15 Handle Material Wood Handle Length 43 in Handle Type StraightUlasan Produk
Tidak ada ulasan




















































































































































