Sebelum PPN:
Rp189.900 - Rp1.799.900
Spesifikasi
UNSPSC27112502
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wrecking bars demolish framing and building materials, pry off flooring and roofing, and lift up or wedge apart materials. Also known as ripping bars, their gooseneck end gets into corners or tight spaces and provides more leverage than their claw or chisel end. They typically require more space to operate than flat bars and other types of pry bars.
Feature
Offset Ripping Bar Type Wrecking Bars End Style Chisel Bar Width 3/4 in Overall Length 17 in Number of Nail Slots 3 End Angle Style Offset End Width 3 in Tether Ready No Bar Color Black Bar Material Steel Features Bevel Sharpened Ripping Chisel Combination Puller Claw and Offset Right Angle Claw Handle Color Black Includes Handle No Standards ASME

Ulasan Produk

Tidak ada ulasan