ABILITY ONE Post Hole Digger
#Grup produk P109853758
Spesifikasi
| UNSPSC | 27112013 |
|---|---|
| Blade Size (inch) | 11 |
| Distance Between Blade Tips (inch) | 6 1/4 |
| Handle Length (inch) | 48 |
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Head Size (inch) | 5 7/8 |
| Horseposwer (hp) | 1 |
| Overall Length (inch) | 59 |
| Type | Manual |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Post Hole Digger Manual Handle Length 48 in Handle Type Straight Handle Material Fiberglass Distance Between Blade Tips 6 1/4 in 1 hp HP Blade Size 11 in Head Size 5 7/8 in Overall Length 59 inUlasan Produk
Tidak ada ulasan




















































































































































