REMCO Plastic Shovel
#Grup produk P109851653
Sebelum PPN:
Rp1.199.900 - Rp2.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
UNSPSC | 27112004 |
---|---|
Blade Material | Polypropylene |
Blade Type | Square Point |
Handle Material | Polypropylene |
Metal Detectable | No |
Type | Nonsparking, Chemical/Corrosion Resistant |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Industrial Shovel Non-sparking Chemical/Corrosion Resistant Blade Width 10 in Blade Length 12 in Overall Length Collapsed 24 in Extended 36 in Blade Type Square Point Blade Material Polypropylene Handle Type T-Handle Handle Material Polypropylene 2-Piece Collapsible Design Orange For Roadside Emergencies Commercial Trucks and Vehicles Highway Authorities Snow Removal Safety/Hamat KitsUlasan Produk
Tidak ada ulasan