NUPLA Pick & Mattock
#Grup produk P109847030
Spesifikasi
UNSPSC | 27112005 |
---|---|
Adze Length (inch) | 2 7/8 |
Adze Width (inch) | 9 1/4 |
Axe Length (inch) | 2 1/2 |
Axe Width (inch) | 6 |
Grip Material | Rubber |
Handle Material | Fiberglass |
Head Length (inch) | 15 1/4 |
Head Material | Steel |
Head Weight (lbs) | 5 |
Includes Cushioned Grip | Yes |
Includes Handle | Yes |
Overall Length (inch) | 36 |
Pick Length (inch) | 36 |
Pick Width (inch) | 15 1/2 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Cutter Mattock Straight Handle Head Weight 5 lb Head Length 15-1/4 in Blade (1) Length 2 7/8 in Blade (1) Width 9 1/4 in Blade (2) Length 2 1/2 in Blade (2) Width 6 in Head Material Steel Overall Length 36 in Fiberglass w/ Molded Grip HandleUlasan Produk
Tidak ada ulasan