AMPCO Pick & Mattock
#Grup produk P109846998
Sebelum PPN:
Rp8.199.900 - Rp9.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
UNSPSC | 27111605 |
---|---|
Adze Length (inch) | 36 |
Includes Cushioned Grip | No |
Includes Handle | No |
Non-Magnetic | Yes |
Non-Sparking | Yes |
Replaceable Handle | Yes |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Miners Pick Head Non-Sparking Non-Magnetic Corrosion Resistant Head Weight 4.6 lb Head Length 16 in Head Material High Strength Nickel Aluminum Bronze Overall Length 16 in Mfg. No 14736S-A (Not Included) Handle Meets/Exceeds FM Approved ASTM A342 OSHA NFPA MSHA Federal GSA Military DOE ANSI DINUlasan Produk
Tidak ada ulasan