VAUGHAN Pick & Mattock
#Grup produk P109846970
Spesifikasi
UNSPSC | 27111605 |
---|---|
Handle Material | Wood |
Head Length (inch) | 4 1/2 |
Head Material | Iron |
Head Weight (lbs) | 2 |
Overall Length (inch) | 26 |
Standards | ASTM |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Tiller Mattock Head Weight 2 lb Head Length 4-1/2 in Blade (1) Width 2-1/4 in Blade (2) Width 3-1/4 in Head Material Ductile Iron Overall Length 26 in Hickory Handle Designed For Digging And Clearing Weeds Meets/Exceeds ASTMUlasan Produk
Tidak ada ulasan