ABILITY ONE Mortar Ho
#Grup produk P109829283
Spesifikasi
UNSPSC | 27112008 |
---|---|
Blade Length (inch) | 10 |
Blade Material | Forged Steel |
Blade Width (inch) | 7 |
Handle Length (inch) | 66 |
Handle Material | Fiberglass |
Handle Type | Straight |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Use a mortar hoe to achieve, by pushing and pulling, the right consistency when mixing water with dry ingredients. The blade section features two large holes so that some of the mortar goes through them, making the mortar easier to mix.
Feature
Perforated Mortar Mixer Hoe Blade Length 10 in Blade Width 7 in Blade Material Forged Steel Handle Type Straight Handle Material Fiberglass Handle Length 66 in Features Cushion GripUlasan Produk
Tidak ada ulasan