MARSHALLTOWN Mortar Ho

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.199.900 - Rp1.499.900
Spesifikasi
UNSPSC27112008
Blade Length (inch)7
Blade MaterialForged Carbon Steel
Blade Width (inch)4 3/4
Handle MaterialHardwood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use a mortar hoe to achieve, by pushing and pulling, the right consistency when mixing water with dry ingredients. The blade section features two large holes so that some of the mortar goes through them, making the mortar easier to mix.
Feature
Perforated Mortar Mixer Hoe Blade Length 7 in Blade Width 4 3/4 in Blade Material Forged Carbon Steel Handle Type Straight Handle Material Hardwood Handle Length 60 in Features Holes In Blade For More Effective Mixing

Ulasan Produk