CORONA Leaf & Shrub Rake
#Grup produk P109808846
Spesifikasi
| UNSPSC | 27112003 |
|---|---|
| Handle Length (inch) | 54 |
| Handle Material | Aluminium |
| Handle Type | Anti-Slip |
| Length of Tines (inch) | 8 |
| Number of Tines | 11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Shrub Rake Length of Tines 8 in Number of Tines 11 Handle Material Aluminum Handle Length 54 in Handle Type Anti-Slip Features Tempered Spring Steel for Greater Durability and Long Service LifeUlasan Produk
Tidak ada ulasan




















































































































































