SEYMOUR MIDWEST RAKE Leaf & Shrub Rake
#Grup produk P109808828
Spesifikasi
| UNSPSC | 27112003 |
|---|---|
| Handle Length (inch) | 42 |
| Handle Material | Wood |
| Handle Type | Straight |
| Length of Tines (inch) | 4 1/2 |
| Number of Tines | 14 |
| Overall Width of Tines (inch) | 8 |
| Tine Material | Polypropylene |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Shrub Rake Tine Material Polypropylene Length of Tines 4 1/2 in Overall Width of Tines 8 in Number of Tines 14 Handle Material Wood Handle Length 42 in Handle Type Straight Features 8 in Polypropylene Head with Hardwood HandleUlasan Produk
Tidak ada ulasan




















































































































































