TRUE TEMPER Leaf & Shrub Rake
#Grup produk P109808767
Spesifikasi
| UNSPSC | 27112003 |
|---|---|
| Handle Length (inch) | 48 |
| Handle Material | Vinyl-Coated Aluminium |
| Handle Type | Straight |
| Length of Tines (inch) | 7 1/2 |
| Number of Tines | 11 |
| Overall Width of Tines (inch) | 8 |
| Tine Material | Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Lawn Rake Tine Material Steel Length of Tines 7 1/2 in Overall Width of Tines 8 in Number of Tines 11 Handle Material Vinyl-Coated Aluminum Handle Length 48 in Head Material Steel Handle Type Straight Features Steel LeafUlasan Produk
Tidak ada ulasan




















































































































































