ABILITY ONE Landscape and Bow Rake
#Grup produk P109805265
Spesifikasi
| UNSPSC | 27112003 |
|---|---|
| Handle Length (inch) | 57 |
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Length of Tines (inch) | 2 1/2 |
| Number of Tines | 16 |
| Overall Width of Tines (inch) | 16 |
| Tine Material | Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Bow Rake Tine Material Steel Length of Tines 2 1/2 in Overall Width of Tines 16 in Number of Tines 16 Handle Material Fiberglass Handle Length 57 in Handle Type StraightUlasan Produk
Tidak ada ulasan




















































































































































