RAZOR-BACK Landscape and Bow Rake
#Grup produk P109805186
Spesifikasi
| UNSPSC | 27112003 |
|---|---|
| Handle Length (inch) | 66 |
| Handle Material | Powder-Coated Aluminium |
| Handle Type | Straight |
| Length of Tines (inch) | 2 1/2 |
| Number of Tines | 36 |
| Overall Width of Tines (inch) | 36 |
| Tine Material | Aluminium |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Landscape Rake Tine Material Aluminum Length of Tines 2 1/2 in Overall Width of Tines 36 in Number of Tines 36 Handle Material Powder-Coated Aluminum Handle Length 66 in Handle Type StraightUlasan Produk
Tidak ada ulasan




















































































































































