RAZOR-BACK Landscape & Bow Rake
#Grup produk P109805140
Spesifikasi
| UNSPSC | 27112003 |
|---|---|
| Handle Length (inch) | 66 |
| Handle Material | Aluminium |
| Handle Type | Cushion Grip |
| Length of Tines (inch) | 2 1/2 |
| Number of Tines | 30 |
| Overall Width of Tines (inch) | 30 |
| Tine Material | Aluminium |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Landscape Rake Tine Material Aluminum Length of Tines 2 1/2 in Overall Width of Tines 30 in Number of Tines 30 Handle Material Aluminum Handle Length 66 in Handle Type Cushion GripUlasan Produk
Tidak ada ulasan




















































































































































