RAZOR-BACK Ice Scraper and Chopper
#Grup produk P109796578
Spesifikasi
UNSPSC | 22101531 |
---|---|
Blade Height (inch) | 9 |
Blade Material | Steel |
Blade Width (inch) | 7 |
Handle Length (inch) | 46 1/2 |
Handle Material | Wood |
Handle Type | D-Handle |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
These ice scrapers and choppers help remove ice, hard-packed snow, and other material from hard surfaces. Wooden handles, properly maintained, are strong enough to last a long time. Lightweight fiberglass handles are strong and durable.
Feature
Ice Chopper/Scraper Blade Material Steel Blade Width 7 in Blade Height 9 in Handle Length 46 1/2 in Handle Type D-Handle Handle Material Wood Weight 5 lbUlasan Produk
Tidak ada ulasan