SUNCAST Ice Scraper and Chopper
#Grup produk P109796532
Spesifikasi
UNSPSC | 22101531 |
---|---|
Blade Height (inch) | 2 |
Blade Material | Tempered Galvanized Steel |
Blade Width (inch) | 7 |
Handle Length (inch) | 52 |
Handle Material | Poly Coated Ribbed Steel Core(R) |
Handle Type | D-Grip |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
These ice scrapers and choppers help remove ice, hard-packed snow, and other material from hard surfaces. Wooden handles, properly maintained, are strong enough to last a long time. Lightweight fiberglass handles are strong and durable.
Feature
Snow Scraper Blade Material Tempered Galvanized Steel Blade Width 7 in Blade Height 2 in Handle Length 52 in Handle Type D-Grip Handle Material Poly Coated Ribbed Steel Core(R) Weight 3 lbUlasan Produk
Tidak ada ulasan