ABILITY ONE Ice Scraper and Chopper
#Grup produk P109796514
Spesifikasi
UNSPSC | 27112009 |
---|---|
Blade Height (inch) | 6 |
Blade Material | Steel |
Blade Width (inch) | 7 |
Handle Length (inch) | 51 |
Handle Material | Fiberglass |
Handle Type | Straight |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
These ice scrapers and choppers help remove ice, hard-packed snow, and other material from hard surfaces. Wooden handles, properly maintained, are strong enough to last a long time. Lightweight fiberglass handles are strong and durable.
Feature
Ice Scraper Blade Material Steel Blade Width 7 in Blade Height 6 in Handle Length 51 in Handle Type Straight Handle Material Fiberglass Weight 3 lb 8 ozUlasan Produk
Tidak ada ulasan