ABILITY ONE Ice Melting Compound

Sebelum PPN:
Rp939.900
Spesifikasi
UNSPSC47131823
Effective Temperature (°F)-16
Ice Melt ColorBlue
Package TypeBag
Size (lbs)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Granular ice melt compounds melt ice and packed snow at temperatures as low as -20° F, depending on their chemical composition. They use a chemical reaction to melt the snow or ice, which is effective against harder snow and ice but can take longer than liquid compounds in extremely cold conditions. They are applied by hand or using a spreader but are prone to being scattered or thrown from surfaces by vehicle and foot traffic.
Feature
Granular Ice Melt 10 lb Effective Temp -10 Degrees F Package Type Carton Ice Melt Color Blue

Ulasan Produk

Tidak ada ulasan