SEYMOUR MIDWEST KENYON Hand Tamper

Sebelum PPN:
Rp4.899.900
Spesifikasi
UNSPSC22101507
Blade Length (inch)8
Blade MaterialSteel
Blade Width (inch)8
Handle Length (inch)48
Handle MaterialSteel
Handle TypeStraight with Double-Dip Grip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manually compact dirt, gravel, and asphalt in roadwork, construction, and utilities with heavy-duty dirt tampers. Tampers feature sturdy cast-steel heads.
Feature
Tamper Handle Type Straight with Double-Dip Grip Handle Material Steel Handle Length 48 in Blade Width 8 in Blade Length 8 in Blade Material Steel

Ulasan Produk

Tidak ada ulasan