NUPLA Hand Tamper
#Grup produk P109780902
Spesifikasi
UNSPSC | 31161611 |
---|---|
Blade Length (inch) | 10 |
Blade Material | Cast Steel |
Blade Width (inch) | 10 |
Handle Length (inch) | 48 |
Handle Material | Fiberglass |
Handle Type | Straight with Butt Grip |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Manually compact dirt, gravel, and asphalt in roadwork, construction, and utilities with heavy-duty dirt tampers. Tampers feature sturdy cast-steel heads.
Feature
Dirt Tamper Handle Type Straight with Butt Grip Handle Material Fiberglass Handle Length 48 in Blade Width 10 in Blade Length 10 in Blade Material Cast SteelUlasan Produk
Tidak ada ulasan