RAZOR-BACK Garden Hoe
#Grup produk P109764940
Spesifikasi
| UNSPSC | 27112008 |
|---|---|
| Blade Length (inch) | 4 1/4 |
| Blade Material | Forged Steel |
| Blade Width (inch) | 6 1/4 |
| Handle Length (inch) | 54 |
| Handle Material | Wood |
| Handle Type | Straight |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Steel Blade Garden Hoes are general purpose hoes complete with a forged steel head. These hoes are ideal for weeding, planting, and other landscaping applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Garden Hoe Blade Width 6 1/4 in Blade Length 4 1/4 in Blade Material Forged Steel Handle Material Wood Handle Length 54 inUlasan Produk
Tidak ada ulasan




















































































































































