ABILITY ONE Garden Hoe
#Grup produk P109764922
Spesifikasi
| UNSPSC | 27112008 |
|---|---|
| Blade Length (inch) | 6 1/4 |
| Blade Material | Forged Steel |
| Blade Width (inch) | 5 1/2 |
| Handle Length (inch) | 60 |
| Handle Material | Fiberglass |
| Handle Type | Straight |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Steel Blade Garden Hoes are general purpose hoes complete with a forged steel head. These hoes are ideal for weeding, planting, and other landscaping applications.
Feature
Garden Hoe Blade Width 5 1/2 in Blade Length 6 1/4 in Blade Material Forged Steel Handle Material Fiberglass Handle Length 60 inUlasan Produk
Tidak ada ulasan




















































































































































