Sebelum PPN:
Rp6.699.900 - Rp8.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Blade Material | High Strength Nickel Aluminium Bronze |
|---|---|
| Handle Length (inch) | 55 |
| Handle Material | Fiberglass |
| Handle Type | Straight |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Nonsparking Nickel Aluminum Bronze Mixing Hoes are specifically designed to perform safely and exceptionally in most volatile environments. Meet OSHA, NFPA, and MSHA for use in flammable environments.
Feature
Garden/Mixing Hoe Blade Width 4 in Blade Length 6 in Blade Material High Strength Nickel Aluminum Bronze Handle Material Fiberglass Handle Length 55 inUlasan Produk
Tidak ada ulasan




















































































































































